Zoro Homepage

Trimmer Line, 160 ft. L, 0.080" Dia.

  • Mfr # 321080060

  • Zoro # G5487940


product price: $14.89
/ea

Key Features

Diameter
0.08 in
Length
160 ft
For Use With
All ECHO Trimmer Heads
Material
Nylon
Overall Length
160 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321080060
Zoro #
G5487940
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.08 in
Length
160 ft
Overall Length
160 ft

Details

Item
String Trimmer Line
For Use With
All ECHO Trimmer Heads
Material
Nylon
Trimmer Line Shape
Twisted
Product Type
String Trimmer Line
Compatible Manufacturer Number
DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620
Color
Orange
Compatible Product Type
Battery Powered Straight Shaft String Trimmer, Battery Powered String Trimmer, Battery Powered U-Shaped Handle String Trimmer, ECHO X Series Trimmer

Description

String Trimmer Line, Product Type String Trimmer Line, Color Orange, Diameter 0.08 in, Material Nylon, Compatible Manufacturer Number DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620, Trimmer Line Shape Twisted, Overall Length 160 ft, Compatible Grainger Part Number SRM, Compatible Product Type Battery Powered Straight Shaft String Trimmer, Battery Powered String Trimmer, Battery Powered U-Shaped Handle String Trimmer, ECHO X Series Trimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.