Zoro Homepage

Trimmer Line, 160 ft. L, 0.095" Dia.

  • Mfr # 322095060

  • Zoro # G5487931


product price: $26.89
/ea

Key Features

Diameter
0.095 in
Length
160 ft
For Use With
All ECHO Trimmer Heads
Material
Nylon
Trimmer Line Shape
Twisted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322095060
Zoro #
G5487931
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.095 in
Length
160 ft
Overall Length
230 ft

Details

Item
String Trimmer Line
For Use With
All ECHO Trimmer Heads
Material
Nylon
Trimmer Line Shape
Twisted
Color
Orange
Compatible Manufacturer Number
DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620
Compatible Product Type
All ECHO Trimmer Heads
Product Type
String Trimmer Line

Description

String Trimmer Line, Product Type String Trimmer Line, Color Orange, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620, Trimmer Line Shape Twisted, Overall Length 230 ft, Compatible Grainger Part Number SRM, Compatible Product Type All ECHO Trimmer Heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.