Trimmer Line, 282 Ft. L
Mfr # 310095063
Zoro # G5298894
product price: $22.19
/eaKey Features
Diameter
0.095 in
Length
282 ft
For Use With
GT-225, GT-225C, GT-230, GT-230C, SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC
Material
Nylon
Compatible Product Type
String Trimmers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310095063
Zoro #
G5298894
UPC #
-
Country of Origin
United States
Dimensions
Diameter
0.095 in
Length
282 ft
Overall Length
141 ft
Details
Item
String Trimmer Line
For Use With
GT-225, GT-225C, GT-230, GT-230C, SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC
Material
Nylon
Compatible Product Type
String Trimmers
Compatible Manufacturer Number
DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620
Color
Orange
Trimmer Line Shape
Round
Product Type
String Trimmer Line
Description
String Trimmer Line, Product Type String Trimmer Line, Color Orange, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number DSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620, Trimmer Line Shape Round, Overall Length 141 ft, Compatible Grainger Part Number SRM, Compatible Product Type String Trimmers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.