Zoro Homepage
This item is Discontinued.
Echo Walk Behind Mower, 21" Cutting W CLM-58VBT

Walk Behind Mower, 21" Cutting W (Discontinued)

  • Mfr # CLM-58VBT
  • Zoro # G1228715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLM-58VBT
Zoro #
G1228715
UPC #
046396013361
Country of Origin
China

Dimensions

Cutting Width
21 in
Front Wheel Width
2 in
Cutting Height
3/4 in to 4 in
Rear Wheel Dia.
8 in
Rear Wheel Width
2 in
Front Wheel Dia.
8 in
Minimum Cutting Height
3/4 in
Front Wheel Diameter
8 in
Maximum Cutting Height
4 in
Rear Wheel Diameter
8 in

Description

Battery-Powered Lawn Mower, Drive Type Self-Propelled, Battery Platform eFORCE(R), Cutting Width 21 in, Discharge Location Bag, Mulch, Side, Speed Settings Single, Run Time 60 min, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity 2, Voltage 56 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.