Zoro Homepage

Capped Adapter, Compatible with EchoBeam

  • Mfr # LM53-0444

  • Zoro # G712483440


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
LR80-0000, LR80-0010
Overall Height
1.5 in
Compatible Manufacturer Model Number
LR80-0000, LR80-0010
Compatible with Brand
EchoBeam
Overall Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM53-0444
Zoro #
G712483440
UPC #
-
Country of Origin
India

Dimensions

Overall Height
1.5 in
Overall Width
2.5 in

Details

Item
Capped Adapter
Compatible Manufacturer Part Number
LR80-0000, LR80-0010
Compatible Manufacturer Model Number
LR80-0000, LR80-0010
Compatible with Brand
EchoBeam
Product Type
Capped Adapter
For Use With Mfr. Model Number
LR80-0000, LR80-0010
Compatible with Manufacturer Model Number
LR80-0000, LR80-0010
Compatible with Manufacturer Model No.
LR80-0000, LR80-0010
Compatible with Mfr. Model No.
LR80-0000, LR80-0010
For Use with Mfr Model Number
LR80-0000, LR80-0010
Compatible Pump Manufacturer Part Number
LR80-0000, LR80-0010
Compatible Mfr. Model Number
LR80-0000, LR80-0010

Description

Capped Adapter, Product Type Capped Adapter, Compatible with Brand EchoBeam, Compatible with Manufacturer Model Number LR80-0000, LR80-0010, Compatible With Grainger Part Number 813MU6, 813MU7, Overall Height 1.5 in, Overall Length Not Applicable, Overall Width 2.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.