Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ecko Conf.Sp. Fan, Axial, Duct 8 In, 1/3 HP K2015LAB

Conf.Sp. Fan, Axial, Duct 8 In, 1/3 HP (Discontinued)

  • Mfr # K2015LAB
  • Zoro # G4092137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2015LAB
Zoro #
G4092137
UPC #
-
Country of Origin
China

Dimensions

Duct Dia.
8"
Height
14
Length
31-1/2
Width
12

Details

Item
Confined Space Fan
Type
Axial
HP
1/3 HP
Voltage
115 V AC
Includes
Mfr. No. K20 with Quick-couple canister with 15 ft duct
Color
Orange
Material
Polyethylene
Blower/Fan Speed
3350 rpm
Maximum Flow in Free Air
980 cfm
Amps
2.7
Standards
29CFR1910.146

Description

Confined Space Fan, Blower/Fan Speed 3350 rpm, Includes Mfr. No. K20 with Quick-couple canister with 15 ft duct, Maximum Flow in Free Air 980 cfm, Voltage 115 V AC, Color Orange, Material Polyethylene, Height 14 In., Length 31-1/2 In., Width 12 In., Standards 29CFR1910.146, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.