Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vent Duct, 12 In Dia. x 16 ft, Ylw

  • Mfr # FDT-30534005BB

  • Zoro # G4128984


product price: $224.09
/ea
Free Shipping & Returns

Key Features

Diameter
12 in
Length
16.2 ft, 5 m
Construction
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Cinch Belt
Includes
Duct, Storage Bag
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDT-30534005BB
Zoro #
G4128984
UPC #
-
Country of Origin
China

Dimensions

Diameter
12 in
Length
16.2 ft, 5 m

Details

Item
Ventilation Duct
Construction
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Cinch Belt
Includes
Duct, Storage Bag
Color
Yellow
For Use With
Confined Space Fans
Material
Polyester, PVC

Description

Ventilation Duct, Color Yellow, Diameter 12 in, Material Polyester, PVC, For Use With Confined Space Fans, Includes Duct, Storage Bag, Length 16.2 ft, 5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.