Vent Duct, 12 In Dia. x 33 ft, Ylw
Mfr # FDT-30534010BB
Zoro # G4186034
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Diameter
12 in
Length
10 m, 33 ft
Construction
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Cinch Belt
Color
Yellow
Includes
Duct, Storage Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDT-30534010BB
Zoro #
G4186034
UPC #
-
Country of Origin
China
Dimensions
Diameter
12 in
Length
10 m, 33 ft
Details
Item
Ventilation Duct
Construction
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Cinch Belt
Color
Yellow
Includes
Duct, Storage Bag
For Use With
Confined Space Fans
Material
Polyester, PVC
Description
Ventilation Duct, Color Yellow, Diameter 12 in, Material Polyester, PVC, For Use With Confined Space Fans, Includes Duct, Storage Bag, Length 10 m, 33 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.