Zoro Homepage

Vent Duct, 8 In Dia. x 25 ft, Ylw

  • Mfr # FDT-21624076BR

  • Zoro # G3994304


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Diameter
8 in
Length
25 ft
Construction
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Ring
Includes
Duct, Storage Bag
For Use With
Confined Space Fans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDT-21624076BR
Zoro #
G3994304
UPC #
-
Country of Origin
China

Dimensions

Diameter
8 in
Length
25 ft

Details

Item
Ventilation Duct
Construction
2-Ply Flame Retardant Polyvinyl with Polyester Reinforcement, End Finish: Cinch Belt x Ring
Includes
Duct, Storage Bag
For Use With
Confined Space Fans
Color
Yellow
Material
Polyester, PVC

Description

Ventilation Duct, Color Yellow, Diameter 8 in, Material Polyester, PVC, For Use With Confined Space Fans, Includes Duct, Storage Bag, Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.