Zoro Homepage

Vent Duct, Anti-Static, 12 In x 25 ft

  • Mfr # FDT-1225CBB

  • Zoro # G8062494


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Diameter
12 in
Length
25 ft
Construction
Antistatic-2-Ply Flame Retard. PVC on Polyester Fabric-End Finish, Cinch Belt x Cinch Belt
For Use With
Ex-Proof Confined Space Fans
Includes
Anti-Static Duct, Storage Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDT-1225CBB
Zoro #
G8062494
UPC #
-
Country of Origin
China

Dimensions

Diameter
12 in
Length
25 ft

Details

Item
Ventilation Duct
Construction
Antistatic-2-Ply Flame Retard. PVC on Polyester Fabric-End Finish, Cinch Belt x Cinch Belt
For Use With
Ex-Proof Confined Space Fans
Includes
Anti-Static Duct, Storage Bag
Color
Black
Material
Polyester, PVC

Description

Ventilation Duct, Color Black, Diameter 12 in, Material Polyester, PVC, For Use With Ex-Proof Confined Space Fans, Includes Anti-Static Duct, Storage Bag, Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.