Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive, E6100 Series, Black, 10.2 oz, Cartridge

  • Mfr # 252031

  • Zoro # G5005841


product price: $11.89
/ea

Key Features

Type
Multi-Purpose
Application
General Purpose Construction Projects
Color
Gray
Container Size
10.2 oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252031
Zoro #
G5005841
UPC #
076818313038
Country of Origin
United States

Dimensions

Container Size
10.2 oz
Container Size - Adhesives
10.2 oz

Details

Item
Adhesive
Type
Multi-Purpose
Application
General Purpose Construction Projects
Color
Gray
Container Type
Cartridge
Materials Bonded
Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood
Begins to Harden
4 to 20 min
Chemical Base
Solvent Base
Application Temp. Range
50 Degrees to 90 Degrees F
VOC Content
2.0g/L
Application Family
General Purpose
Temp. Range
-40 Degrees to 150 Degrees F
Material
Tetrachloroethylene, Styrene Butadiene Copolymer
Curing Time
24 to 72 hr.
Specific Gravity
1.3
Characteristics
Non-Sag
Substrates
Wood, Metal, Glass, Fiberglass, Ceramics, Masonry, Concrete, Asphalt, Leather, Rubber, PVC, Neoprene, Vinyl and Plastics
Tensile Strength
3800 psi
Viscosity
100,000 cps
Bonding Range
4 min.
Adhesive Color
Black
Shear Strength
2,700 psi
Standards
ASTM D149, ASTM D412, ASTM D903
Minimum Viscosity
1,000,000 cps
Finishing Features
Paintable
VOC Content Weight Percentage
0.17%
Primary Applications
General Purpose
Water Resistance
Waterproof
Interior/Exterior
Interior/Exterior
Full Cure Time
1 to 3 day
Features
Chemical Resistant, Flexible, Temperature Resistant
Minimum Performance Temperature
-40 Degrees F
VOC Content Weight
2 g/L
Low Odor
No
Working Time
4 min
Solvent-Free
No
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Application Method
Dispensing Gun
Series
E6100
Maximum Viscosity
1,000,000 cps
Maximum Performance Temperature
180 Degrees F
Non-Sagging
Yes
Full Cure
1 to 3 day
Container Type - Adhesives
Cartridge

Description

Construction Adhesive, Adhesive Color Black, Application Method Dispensing Gun, Chemical Base Solvent Base, Container Size 10.2 fl oz, Container Type Cartridge, Features Chemical Resistant, Flexible, Temperature Resistant, Finishing Features Paintable, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 0.17 Percent, Water Resistance Waterproof, VOC Content Weight 2 g/L, Standards ASTM D149, ASTM D412, ASTM D903, Low Odor No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.