Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, E6000 Series, 10.2 fl oz, Cartridge

  • Mfr # 800721

  • Zoro # G213753516


product price: $8.49
/ea

Key Features

Container Size
10.2 fl oz
Container Type
Cartridge
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Minimum Performance Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800721
Zoro #
G213753516
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.2 fl oz

Details

Item
Construction Adhesive
Container Type
Cartridge
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Minimum Performance Temperature
-40 Degrees F
Tensile Strength
3,500 psi
Adhesive Color
Clear
Series
E6000
Solvent-Free
No
Shear Strength
2,000 psi
Maximum Viscosity
200,000 cps
Functional Cure
20 min
Maximum Application Temperature
90 Degrees F
Features
Chemical resistant, Flexible, Paintable, Temperature resistant, Tough
Finishing Features
Paintable
Minimum Application Temperature
50 Degrees F
Working Time
4 min
VOC Content Weight
489 g/L
Gap Fill
0.125 in
Non-Sagging
No
Full Cure Time
24 to 72 hr
Minimum Viscosity
50,000 cps
Low Odor
No
VOC Content Weight Percentage
54.33%
Interior/Exterior
Interior/Exterior
Application Method
Cartridge Gun
Maximum Performance Temperature
180 Degrees F
Standards
ASTM D-149, ASTM D-412
Primary Applications
General Purpose
Water Resistance
Waterproof

Description

Construction Adhesive, Adhesive Color Clear, Application Method Cartridge Gun, Chemical Base Solvent Based, Container Size 10.2 fl oz, Container Type Cartridge, Features Chemical resistant, Flexible, Paintable, Temperature resistant, Tough, Finishing Features Paintable, Gap Fill 0.125 in, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 54.33 Percent, Water Resistance Waterproof, VOC Content Weight 489 g/L, Standards ASTM D-149, ASTM D-412, Low Odor No

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.