Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, E6000 Series, 3.7 fl oz, Tube

  • Mfr # 800611

  • Zoro # G413753507


product price: $6.49
/ea

Key Features

Container Size
3.7 fl oz
Container Type
Tube
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Series
E6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800611
Zoro #
G413753507
UPC #
076818008170
Country of Origin
United States

Dimensions

Container Size
3.7 fl oz

Details

Item
Construction Adhesive
Container Type
Tube
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Series
E6000
Minimum Performance Temperature
-40 Degrees F
Tensile Strength
3,500 psi
Adhesive Color
Clear
Finishing Features
Paintable
Functional Cure
20 min
Water Resistance
Waterproof
Solvent-Free
No
Standards
ASTM D-149, ASTM D-412
Gap Fill
0.125 in
Working Time
4 min
Maximum Viscosity
200,000 cps
Full Cure Time
24 to 48 hr
Maximum Application Temperature
90 Degrees F
Maximum Performance Temperature
180 Degrees F
VOC Content Weight Percentage
42.62%
Shear Strength
2,200 psi
Interior/Exterior
Interior/Exterior
Application Method
No Special Application
VOC Content Weight
573 g/L
Features
Chemical-Resistant, Flexible, Paintable, Temperature resistant, Tough, Washer/Dryer safe
Primary Applications
General Purpose
Low Odor
No
Minimum Application Temperature
50 Degrees F
Non-Sagging
No
Minimum Viscosity
200,000 cps

Description

Construction Adhesive, Adhesive Color Clear, Application Method No Special Application, Chemical Base Solvent Based, Container Size 3.7 fl oz, Container Type Tube, Features Chemical-Resistant, Flexible, Paintable, Temperature resistant, Tough, Washer/Dryer safe, Finishing Features Paintable, Gap Fill 0.125 in, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 42.62 Percent, Water Resistance Waterproof, VOC Content Weight 573 g/L

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.