Zoro Homepage

Construction Adhesive, E6000 Series, 3.7 fl oz, Tube

  • Mfr # 800621

  • Zoro # G513753490


product price: $6.39
/ea

Key Features

Container Size
3.7 fl oz
Container Type
Tube
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Adhesive Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800621
Zoro #
G513753490
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3.7 fl oz

Details

Item
Construction Adhesive
Container Type
Tube
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Adhesive Color
Clear
Minimum Performance Temperature
-40 Degrees F
Tensile Strength
3,500 psi
Series
E6000
Functional Cure
20 min
Maximum Application Temperature
90 Degrees F
Maximum Performance Temperature
180 Degrees F
Low Odor
No
Working Time
4 min
VOC Content Weight Percentage
54.33%
Maximum Viscosity
100,000 cps
Full Cure Time
24 to 48 hr
Minimum Viscosity
100,000 cps
Gap Fill
0.125 in
Minimum Application Temperature
50 Degrees F
VOC Content Weight
489 g/L
Interior/Exterior
Interior/Exterior
Finishing Features
Paintable
Water Resistance
Waterproof
Primary Applications
General Purpose
Non-Sagging
No
Solvent-Free
No
Standards
ASTM D-149, ASTM D-412
Application Method
No Special Application
Features
Chemical-Resistant, Flexible, Paintable, Temperature resistant, Tough, Washer/Dryer safe
Shear Strength
2,000 psi

Description

Construction Adhesive, Adhesive Color Clear, Application Method No Special Application, Chemical Base Solvent Based, Container Size 3.7 fl oz, Container Type Tube, Features Chemical-Resistant, Flexible, Paintable, Temperature resistant, Tough, Washer/Dryer safe, Finishing Features Paintable, Gap Fill 0.125 in, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 54.33 Percent, Water Resistance Waterproof, VOC Content Weight 489 g/L

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.