Zoro Homepage

Construction Adhesive, E6000 Series, 3.7 fl oz, Tube

  • Mfr # 800631

  • Zoro # G013753501


product price: $6.59
/ea

Key Features

Container Size
3.7 fl oz
Container Type
Tube
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Series
E6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800631
Zoro #
G013753501
UPC #
076818008231
Country of Origin
United States

Dimensions

Container Size
3.7 fl oz

Description

Construction Adhesive, Adhesive Color Black, Application Method No Special Application, Chemical Base Solvent Based, Container Size 3.7 fl oz, Container Type Tube, Features Chemical-Resistant, Flexible, Paintable, Temperature resistant, Tough, Finishing Features Paintable, Gap Fill 0.125 in, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 54.34 Percent, Water Resistance Waterproof, VOC Content Weight 486 g/L, Standards ASTM D-149, ASTM D-412, Low Odor No

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.