Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, E6100 Series, 10.2 fl oz, Cartridge

  • Mfr # 801141

  • Zoro # G513753513


product price: $9.55
/ea

Key Features

Container Size
10.2 fl oz
Container Type
Cartridge
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Minimum Performance Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801141
Zoro #
G513753513
UPC #
076818008361
Country of Origin
United States

Dimensions

Container Size
10.2 fl oz

Details

Item
Construction Adhesive
Container Type
Cartridge
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Minimum Performance Temperature
-40 Degrees F
Adhesive Color
Gray
Series
E6100
Tensile Strength
3,800 psi
Minimum Viscosity
1,000,000 cps
Interior/Exterior
Interior/Exterior
Non-Sagging
Yes
Standards
ASTM D-149, ASTM D-412
Solvent-Free
No
VOC Content Weight Percentage
52.22%
Water Resistance
Waterproof
VOC Content Weight
474 g/L
Gap Fill
0.125 in
Maximum Performance Temperature
180 Degrees F
Full Cure Time
24 to 72 hr
Working Time
4 min
Low Odor
No
Application Method
Dispensing Gun
Maximum Application Temperature
90 Degrees F
Functional Cure
20 min
Finishing Features
Paintable
Minimum Application Temperature
50 Degrees F
Maximum Viscosity
1,000,000 cps
Features
Chemical-Resistant, Flexible, Non-slump, Temperature resistant, Tough
Primary Applications
General Purpose
Shear Strength
2,200 psi

Description

Construction Adhesive, Adhesive Color Gray, Application Method Dispensing Gun, Chemical Base Solvent Based, Container Size 10.2 fl oz, Container Type Cartridge, Features Chemical-Resistant, Flexible, Non-slump, Temperature resistant, Tough, Finishing Features Paintable, Gap Fill 0.125 in, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 52.22 Percent, Water Resistance Waterproof, VOC Content Weight 474 g/L, Standards ASTM D-149, ASTM D-412, Low Odor No

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.