Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, E6800 Series, 10.2 fl oz, Cartridge

  • Mfr # 801611

  • Zoro # G613753512


product price: $11.89
/ea

Key Features

Container Size
10.2 fl oz
Container Type
Cartridge
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Series
E6800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801611
Zoro #
G613753512
UPC #
076818008408
Country of Origin
United States

Dimensions

Container Size
10.2 fl oz

Details

Item
Construction Adhesive
Container Type
Cartridge
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Series
E6800
Adhesive Color
Clear
Minimum Performance Temperature
-40 Degrees F
Tensile Strength
3,500 psi
Minimum Viscosity
100,000 cps
Solvent-Free
No
Water Resistance
Waterproof
Interior/Exterior
Interior/Exterior
Low Odor
No
Shear Strength
2,000 psi
Features
Chemical-Resistant, Flexible, Temperature resistant, Tough, UV resistant
VOC Content Weight
480 g/L
Maximum Application Temperature
90 Degrees F
Full Cure Time
24 to 72 hr
Application Method
Dispensing Gun
Gap Fill
0.125 in
Standards
ASTM D-149, ASTM D-412
VOC Content Weight Percentage
0.3357
Minimum Application Temperature
50 Degrees F
Maximum Performance Temperature
180 Degrees F
Primary Applications
General Purpose
Non-Sagging
No
Functional Cure
20 min
Maximum Viscosity
100,000 cps
Finishing Features
Paintable
Working Time
4 min

Description

Construction Adhesive, Adhesive Color Clear, Application Method Dispensing Gun, Chemical Base Solvent Based, Container Size 10.2 fl oz, Container Type Cartridge, Features Chemical-Resistant, Flexible, Temperature resistant, Tough, UV resistant, Finishing Features Paintable, Gap Fill 0.125 in, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 0.3357, Water Resistance Waterproof, VOC Content Weight 480 g/L, Standards ASTM D-149, ASTM D-412, Low Odor No

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.