Zoro Homepage

Construction Adhesive, FRP Series, 10.2 fl oz, Cartridge

  • Mfr # 801112

  • Zoro # G213753509


product price: $9.39
/ea

Key Features

Container Size
10.2 fl oz
Container Type
Cartridge
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Minimum Performance Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801112
Zoro #
G213753509
UPC #
076818008439
Country of Origin
United States

Dimensions

Container Size
10.2 fl oz

Details

Item
Construction Adhesive
Container Type
Cartridge
Materials Bonded
Asphalt, Ceramic, Concrete, Fiberglass, Glass, Leather, Masonry, Metal, Neoprene, Plastic, PVC, Rubber, Vinyl, Wood
Chemical Base
Solvent Based
Minimum Performance Temperature
-40 Degrees F
Adhesive Color
Clear
Tensile Strength
3,800 psi
Series
FRP
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Primary Applications
General Purpose
Low Odor
No
Solvent-Free
No
Standards
ASTM D-149, ASTM D-412
Gap Fill
0.125 in
Shear Strength
2,200 psi
Full Cure Time
24 to 72 hr
Interior/Exterior
Interior/Exterior
Water Resistance
Waterproof
Functional Cure
20 min
VOC Content Weight Percentage
52.35%
Non-Sagging
Yes
VOC Content Weight
474 g/L
Finishing Features
Paintable, Stainable
Working Time
4 min
Application Method
Cartridge Gun
Minimum Viscosity
1,000,000 cps
Maximum Viscosity
1,000,000 cps
Maximum Performance Temperature
180 Degrees F
Features
Chemical resistant, flexible, sandable, temperature resistant, waterproof

Description

Construction Adhesive, Adhesive Color Clear, Application Method Cartridge Gun, Chemical Base Solvent Based, Container Size 10.2 fl oz, Container Type Cartridge, Features Chemical resistant, flexible, sandable, temperature resistant, waterproof, Finishing Features Paintable, Stainable, Gap Fill 0.125 in, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 52.35 Percent, Water Resistance Waterproof, VOC Content Weight 474 g/L, Standards ASTM D-149, ASTM D-412

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.