Zoro Homepage

Construction Adhesive, GOOP II MAX Series, 2 fl oz, Tube

  • Mfr # 801400

  • Zoro # G313365039


product price: $5.79
/ea

Key Features

Container Size
2 fl oz
Container Type
Tube
Materials Bonded
Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood
Series
GOOP II MAX
Adhesive Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801400
Zoro #
G313365039
UPC #
076818008071
Country of Origin
United States

Dimensions

Container Size
2 fl oz

Details

Item
Construction Adhesive
Container Type
Tube
Materials Bonded
Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood
Series
GOOP II MAX
Adhesive Color
Clear
Minimum Performance Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Shear Strength
3,500 psi
Sub-Brand
Amazing GOOP II Max
Finishing Features
Paintable
Full Cure Time
24 to 72 hr
Maximum Performance Temperature
180 Degrees F
VOC Content Weight
480 g/L
Features
Dries Clear, Temperature Resistant, UV Inhibitors
Standards
ASTM D-149, ASTM D-412
Minimum Viscosity
100,000 cps
Working Time
4 min
Water Resistance
Waterproof
Low Odor
No
Interior/Exterior
Interior/Exterior
Gap Fill (Yes/No)
Yes
Maximum Application Temperature
90 Degrees F
Maximum Viscosity
100,000 cps
Primary Applications
General Purpose
Woods Bonded
All
Application Method
No Special Application

Description

Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time Not Applicable, Container Size 2 fl oz, Container Type Tube, Features Dries Clear, Temperature Resistant, UV Inhibitors, Finishing Features Paintable, Full Cure Time 24 to 72 hr, Gap Fill (Yes/No) Yes, Includes Not Applicable, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.