Zoro Homepage

Hot Melt Adhesive, E6800 Series, Clear, 10.2 oz, Cartridge

  • Mfr # 262011

  • Zoro # G6198367


product price: $12.85
/ea

Key Features

Type
UV Resistant
Application
Tube
Color
Clear
Container Size
10.2 oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262011
Zoro #
G6198367
UPC #
768184220132
Country of Origin
United States

Dimensions

Container Size
10.2 oz
Container Size - Adhesives
10.2 oz

Details

Item
Hot Melt Adhesive
Type
UV Resistant
Application
Tube
Color
Clear
Container Type
Cartridge
Materials Bonded
Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood
Begins to Harden
5 min
Chemical Base
Solvent Base
Application Temp. Range
50 Degrees to 90 Degrees F
Adhesive Color
Clear
Substrates
Wood, Metal, Glass, Fiberglass, Ceramics, Masonry, Concrete, Asphalt, Leather, Rubber, PVC, Neoprene, Vinyl and Many Plastics
Standards
Easy to Use, Flexible, Paintable, Waterproof
Curing Time
24 to 72 hr.
Characteristics
Abrasion Resistant, Chemical Resistant, Flexible, Paintable, UV Resistant, Waterproof
Application Family
General Purpose
Bonding Range
5 min.
Shear Strength
2,700 psi
Non-Sagging
No
VOC Content Weight Percentage
0.14%
Application Method
Dispensing Gun
Solvent-Free
No
Primary Applications
General Purpose
Interior/Exterior
Interior/Exterior
VOC Content Weight
2 g/L
Maximum Viscosity
100,000 cps
Series
E6800
Water Resistance
Waterproof
Maximum Performance Temperature
180 Degrees F
Working Time
4 min
Features
Chemical Resistant, Flexible, Non-Flammable, Temperature Resistant, Tough, UV Resistant
Minimum Viscosity
100,000 cps
Low Odor
No
Maximum Application Temperature
90 Degrees F
Finishing Features
Paintable
Full Cure Time
1 to 3 day
Full Cure
1 to 3 day
Container Type - Adhesives
Cartridge

Description

Construction Adhesive, Adhesive Color Clear, Application Method Dispensing Gun, Chemical Base Solvent Base, Container Size 10.2 fl oz, Container Type Cartridge, Features Chemical Resistant, Flexible, Non-Flammable, Temperature Resistant, Tough, UV Resistant, Finishing Features Paintable, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 0.14 Percent, Water Resistance Waterproof, VOC Content Weight 2 g/L, Standards Easy to Use, Flexible, Paintable, Waterproof

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.