Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Melt Adhesive, FRP Series, Tan, 10.2 oz, Cartridge

  • Mfr # 252012

  • Zoro # G6218222


product price: $11.29
/ea

Key Features

Type
Adhesive
Application
For Use in the Installation of Split Columns, Capitals, and Bases
Color
Tan
Container Size
10.2 oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
252012
Zoro #
G6218222
UPC #
076818520122
Country of Origin
United States

Dimensions

Container Size
10.2 oz
Container Size - Adhesives
10.2 oz

Details

Item
Hot Melt Adhesive
Type
Adhesive
Application
For Use in the Installation of Split Columns, Capitals, and Bases
Color
Tan
Container Type
Cartridge
Materials Bonded
Fiberglass
Begins to Harden
4 min
Chemical Base
Solvent Base
Application Temp. Range
50 Degrees to 90 Degrees F
Adhesive Color
Clear
Tensile Strength
3800 psi
Standards
ASTM D-149, ASTM D-412
VOC Content
2.0g
Viscosity
Non-Sag
Application Family
HVAC and Electrical
Temp. Range
-40 Degrees to 180 Degrees F
Curing Time
24 to 72 hr.
Material
ABS, Cement, Neoprene, Rubber, Urethane
Shear Strength
2,700 psi
Specific Gravity
1.27
VOC Content Weight
2 g/L
Maximum Performance Temperature
180 Degrees F
Water Resistance
Waterproof
Minimum Performance Temperature
-40 Degrees F
Primary Applications
Concrete and Masonry
Solvent-Free
No
Low Odor
No
VOC Content Weight Percentage
0.18%
Finishing Features
Sandable
Application Method
Dispensing Gun
Working Time
4 min
Full Cure Time
1 to 3 day
Minimum Application Temperature
50 Degrees F
Maximum Viscosity
1,000,000 cps
Minimum Viscosity
1,000,000 cps
Features
Chemical Resistant, Dries Clear, Non-Flammable Once Cured, Temperature Resistant
Maximum Application Temperature
90 Degrees F
Non-Sagging
Yes
Interior/Exterior
Interior/Exterior
Series
FRP
Full Cure
1 to 3 day
Container Type - Adhesives
Cartridge

Description

Construction Adhesive, Adhesive Color Clear, Application Method Dispensing Gun, Chemical Base Solvent Base, Container Size 10.2 fl oz, Container Type Cartridge, Features Chemical Resistant, Dries Clear, Non-Flammable Once Cured, Temperature Resistant, Finishing Features Sandable, Interior/Exterior Interior/Exterior, Working Time 4 min, VOC Content Weight Percentage 0.18 Percent, Water Resistance Waterproof, VOC Content Weight 2 g/L, Standards ASTM D149, ASTM D412, Low Odor No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.