Zoro Homepage

10 in Crimp Tool 10.3 cu. ft.

  • Mfr # CP-3006FS2

  • Zoro # G1584619


product price: $63.69
/ea

Key Features

Capacity
10.3 cu. ft.
Overall Length
10 in
Handle Type
Ergonomic
Application
For MC 4 Solar Connector (Multi-Contact) and 2.5/4.0/6.0 mm2 (AWG 14/12/10) Solar Cable
Jaw Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-3006FS2
Zoro #
G1584619
UPC #
617293018904
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Jaw Width
1 3/4 in
Jaw Length
2 1/8 in
For Wire Size
10 AWG, 12 AWG, 14 AWG, DIN 2.5 mm², DIN 4.0 mm², DIN 6.0 mm²

Details

Item
Crimp Tool
Capacity
10.3 cu. ft.
Handle Type
Ergonomic
Application
For MC 4 Solar Connector (Multi-Contact) and 2.5/4.0/6.0 mm2 (AWG 14/12/10) Solar Cable
Cutting Action
Parallel
For Connector Type
MC4

Description

Crimp Tool, For Connector Type MC4, For Wire Size 10 AWG, 12 AWG, 14 AWG, DIN 2.5 mm�, DIN 4.0 mm�, DIN 6.0 mm�, Jaw Length 2 1/8 in, Jaw Width 1 3/4 in, Overall Length 10 in, Handle Type Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.