Zoro Homepage

10 Piece Hydraulic Knockout Punch, 10 ga.

  • Mfr # 902-482

  • Zoro # G0533429


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Capacity
10 ga.
For Use With
To Punch Precisely sized Holes on Electrical Panels or through Sheet Metal and Other Flexible Materials
Number of Pieces
10
Includes
(5) Slug-Splitting Punch Dies: 1/2" to 1-1/2"; (1) 2" Standard Punch Die; (1) 7/16" x 3/4" Draw Stud; (1) 3/4" x 3/4" Draw Stud; (1) Spacer; (1) Blow-Molded Storage Case
Conduit and Pipe Size
1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-482
Zoro #
G0533429
UPC #
617293020983
Country of Origin
China

Dimensions

Conduit and Pipe Size
1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
Knockout Sizes Included
1 1/2 in
Nominal Hole Size
1 15/16 in

Details

Capacity
10 ga.
For Use With
To Punch Precisely sized Holes on Electrical Panels or through Sheet Metal and Other Flexible Materials
Number of Pieces
10
Includes
(5) Slug-Splitting Punch Dies: 1/2" to 1-1/2"; (1) 2" Standard Punch Die; (1) 7/16" x 3/4" Draw Stud; (1) 3/4" x 3/4" Draw Stud; (1) Spacer; (1) Blow-Molded Storage Case
Workpiece Material
Aluminum, Fiberglass, Mild Steel, Plastic
Item
Hydraulic Knockout Punch
Features
Slug-Splitting Punch Dies (Except 2"); Lightweight Design; Develops 6.75 Tons of Hydraulic Force; Fast, Easy One-Person Operation
Material Application
Aluminum, Fiberglass, Mild Steel, Plastic
Includes Ratchet
Yes
Maximum Sheet Metal Capacity-Steel
10 ga
Number of Punch/Dies Sets
10
For Use With Tool Type
Manual Hydraulic
Slug Type
Falls Free
Punch Shape
Circle

Description

Hydraulic Knockout Punch, For Use With Tool Type Manual Hydraulic, Maximum Sheet Metal Capacity-Steel 10 ga, Includes Ratchet Yes, Material Application Aluminum, Fiberglass, Mild Steel, Plastic, Slug Type Falls Free, Number of Punch/Dies Sets 10, Knockout Sizes Included 1 1/2 in, Nominal Hole Size 1 15/16 in, Punch Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.