10 Piece Manual Knockout Punch, 10 ga.
Mfr # 902-481
Zoro # G0158229
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Capacity
10 ga.
Number of Pieces
10
Includes
Blow-Molded Case; 1/2" to 2" Conduit Sizes (Punched Holes are Actually Larger); Slug-Splitting Punch Dies: 1/2" to 2"; (1) Mfr. No. 902-482-SDS 7/16" x 3/4" Draw Stud; (1) Mfr. No. 902-482-MDS 3/4" x 3/4" Draw Stud
Conduit and Pipe Size
1/2" to 2"
Workpiece Material
Mild Steel, Aluminum, fiberglass and plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-481
Zoro #
G0158229
UPC #
617293020976
Country of Origin
China
Dimensions
Conduit and Pipe Size
1/2" to 2"
Nominal Hole Size
2 13/32 in
Knockout Sizes Included
2 in
Details
Capacity
10 ga.
Number of Pieces
10
Includes
Blow-Molded Case; 1/2" to 2" Conduit Sizes (Punched Holes are Actually Larger); Slug-Splitting Punch Dies: 1/2" to 2"; (1) Mfr. No. 902-482-SDS 7/16" x 3/4" Draw Stud; (1) Mfr. No. 902-482-MDS 3/4" x 3/4" Draw Stud
Workpiece Material
Mild Steel, Aluminum, fiberglass and plastic
Item
Manual Knockout Punch
Features
Punch Design Creases Plug as the Punch is Drawn into Die, the Slug is Split in Half as Punching Operation is Completed and the Split Plugs Fall Free from Die and Stud
Material Application
Aluminum, Fiberglass, Mild Steel, Plastic
Slug Type
Falls Free
Includes Ratchet
Yes
Maximum Sheet Metal Capacity-Steel
10 ga
Punch Shape
Circle
Number of Punch/Dies Sets
10
For Use With Tool Type
Ratchet
Description
Manual Knockout Punch, For Use With Tool Type Ratchet, Maximum Sheet Metal Capacity-Steel 10 ga, Includes Ratchet Yes, Material Application Aluminum, Fiberglass, Mild Steel, Plastic, Slug Type Falls Free, Number of Punch/Dies Sets 10, Knockout Sizes Included 2 in, Nominal Hole Size 2 13/32 in, Punch Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.