Zoro Homepage

6 1/2 in Wire Stripper 20 to 10 AWG

  • Mfr # CP-302G

  • Zoro # G4442882


product price: $6.19
/ea

Key Features

Capacity
20 to 10 AWG
Overall Length
6 1/2 in
Handle Type
Spring Return
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-302G
Zoro #
G4442882
UPC #
094721086061
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/2 in
Minimum Wire/Cable Diameter
4/5 mm
Maximum Wire/Cable Diameter
2 3/5 mm

Description

If you are looking for a wire stripper that is capable of stripping 20 to 10 AWG, the Eclipse CP-302G Wire Stripper is the tool for you. The plier nose and cutter jaws of this wire stripper provide a firm grip on your wires, allowing you to strip them with ease. The soft handles ensure that you have a comfortable grip on the tool. It has an overall length of 6 1/2 in., which makes it easy to use and store. This manual wire stripper can be used to strip discrete stranded/solid, hookup wire. With its strong gripping capabilities and long length, the Eclipse Wire Stripper will make short work of your wiring projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.