8 in Ratchet Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14

  • Mfr # 300-063

  • Zoro # G4443354


product price:  $47.59
/ea

Key Features

Capacity
6P2C/6P4C/6P6C RJ-11 and RJ-14, 8P8C/RJ-45
Overall Length
8 in
Handle Type
Molded
Insulated
No
Features
8P8c/Rj45, 6P2c/6P4c/6P6c Rj11 Modular Plugs, Ergonomic and Non-Slip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-063
Zoro #
G4443354
UPC #
617293003054
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Tool Length
8 1/2 in

Details

Item
Ratchet Crimper
Capacity
6P2C/6P4C/6P6C RJ-11 and RJ-14, 8P8C/RJ-45
Handle Type
Molded
Insulated
No
Application
Cuts, Strips, And Crimps Modular Wires
Features
8P8c/Rj45, 6P2c/6P4c/6P6c Rj11 Modular Plugs, Ergonomic and Non-Slip Handle
For Use With
Modular Plugs
Strips
Yes
Primary Crimping Application
Voice and Data Cable
Cuts
Yes
Max. Crimping Force
Not Rated
Replacement Die Code
None
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Type
Modular Plug
Crimper Style
Ratcheted Modular Plug Crimper
Adjustability
Manual
Includes Wire Cutter
Yes
Includes Wire Stripper
Yes
Connector Color Code
Black, Green
Crimping Capacity
6P2C/6P4C/6P6C RJ-11, 8P8C/RJ-45
Maximum Crimping Force
Not Rated
Ratcheting Mechanism
Yes
Compatible Connector Type
Modular Plugs
Includes Crimping Die
No
Replacement Die Part Number
None

Description

Ratchet Crimper, Crimper Style Ratcheted Modular Plug Crimper, Crimping Capacity 6P2C/6P4C/6P6C RJ-11, 8P8C/RJ-45, Compatible Connector Type Modular Plugs, Maximum Crimping Force Not Rated, Tool Length 8 1/2 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Insulated No, Adjustability Manual, Connector Color Code Black, Green, Features 8P8c/Rj45, 6P2c/6P4c/6P6c Rj11 Modular Plugs, Ergonomic and Non-Slip Handle, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.