Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 1/2 in Crimper 10 to 22 AWG

  • Mfr # 100-039

  • Zoro # G4442812


product price: $15.29
/ea

Key Features

Capacity
10 to 22 AWG
Overall Length
9 1/2 in
Handle Type
Non-Insulated
Insulated
No
Application
For Crimping Non-Insulated Terminals From 10 to 22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-039
Zoro #
G4442812
UPC #
617293009155
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/2 in
Tool Length
9 1/2 in
Minimum Compatible Wire Size
22 AWG
Maximum Compatible Wire Size
10 AWG

Details

Item
Crimper
Capacity
10 to 22 AWG
Handle Type
Non-Insulated
Insulated
No
Application
For Crimping Non-Insulated Terminals From 10 to 22 AWG
Strips
No
For Use With
Non-Insulated Terminals
Replacement Die Code
None
Max. Crimping Force
Not Rated
Primary Crimping Application
Electrical Wire and Cable
Cuts
Yes
Handle Material
Plastic Coated
Insulated / Uninsulated
Uninsulated
Adjustable
Manual
Standards
RoHS Compliant
Includes Wire Cutter
Yes
Grip Style
Standard Cushion
Maximum Crimping Force
Not Rated
Replacement Die Part Number
None
Grip Material
Plastic
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Includes Wire Stripper
No
Crimper Style
Pliers-Style - Non-Insulated Terminal Crimper
Includes Crimping Die
No
Compatible Connector Type
Non-Insulated Terminals
Body Material
Steel
Compatible Terminal Type
Uninsulated
Maximum Crimping Capacity
10 AWG
Minimum Crimping Capacity
22 AWG
Adjustability
Manual

Description

Crimper, Crimper Style Pliers-Style - Non-Insulated Terminal Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Non-Insulated Terminals, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 1/2 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Grip Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.