Zoro Homepage
This item is Discontinued.
Eclipse Communications Tool Kit, No. of Pcs. 43 500-020

Communications Tool Kit, No. of Pcs. 43 (Discontinued)

  • Mfr # 500-020
  • Zoro # G3282763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-020
Zoro #
G3282763
UPC #
617293003702
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
Sockets Not Included

Details

Number of Pieces
43
Includes
Crimp Frame, RJ45, RJ11, RJ22, RG58, RG59/62 BNC/TNC, RG58, RG59/62AU Dies, Punchdown Tool,110/66 Blades, Coax/Wire Strippers, Cable/Micro Cutters, Long Nose Plier, Mirror, Flashlight, Forceps, Hex Key Set, Ceramic Solder Iron, Desoldering Pump, Ratchet Driver w/Nutdriver/Screwdriver Blades, Multimeter, LAN Cable Tester, Desoldering Braid, Blowing Brush, Anti-Static Wrist Strap, Network Connector Kit
Tool Storage Type Included
Case
Sub-Category
Telecomm Service
Number of Hex and Torx Keys
7
Tool Families Included
Brushes, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Lights, Pliers, Screwdrivers, Soldering and Welding Tools
Screwdrivers Included
Ratchet Driver with Nutdriver and Screwdriver Blades
Insulated / Uninsulated
Uninsulated
Pliers Included
Long Nose
Number of Inspection and Retrieving Tools
2
Tool Storage Included
Yes
Brushes Included
Blowing Brush
Item
Communications Tool Kit
Soldering and Welding Tools Included
Ceramic Solder Iron, Desoldering Braid, Desoldering Pump
Number of Soldering and Welding Tools
3
Number of Lights
1
Number of Screwdrivers
1
Electrical and Telecomm Tools Included
Anti-Static Wrist Strap, Cable/Micro Cutters, Coax/Wire Strippers, LAN Cable Tester, Multimeter, Network Connector Kit, Punchdown Tool with 110 and 66 Blades
Inspection and Retrieving Tools Included
Forceps, Mirror
Number of Pliers
1
Number of Electrical and Telecomm Tools
7
Nonsparking
No
Lights Included
Flashlight
Number of Brushes
1
Hex and Torx Keys Included
Hex Key Set
Tool Kit Product Grouping
Tool Kits
Number of Miscellaneous Tools
4
Number of Wrenches
0
Measurement Type
SAE
Non-Sparking
No
Number of Abrasives and Finishing Tools
0
Electrical and Telecom Tools Included
Anti-Static Wrist Strap, Cable/Micro Cutters, Coax/Wire Strippers, LAN Cable Tester, Multimeter, Network Connector Kit, Punchdown Tool with 110 and 66 Blades
Number of Electrical and Telecom Tools
7
Number of Putty Knives and Scrapers
0
Abrasives and Finishing Tools Included
None
Tool Storage Type
Tool Case
Plumbing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Measuring and Testing Tools
0
Number of Plumbing Tools
0
Sockets, Drive Tools, and Accessories Included
None
Measuring and Testing Tools Included
None

Description

Communications Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 43, Pliers Included Long-Nose Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Anti-Static Wrist Strap, Cable/Micro Cutters, Coax/Wire Strippers, LAN Cable Tester, Multimeter, Network Connector Kit, Punchdown Tool with 110 and 66 Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.