Zoro Homepage

Crimp Tool Kit, Solar MC3/MC4, 9 Pc

  • Mfr # PK-2061

  • Zoro # G4442785


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Capacity
MC3, MC4
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-2061
Zoro #
G4442785
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Minimum Compatible Wire Size
14 AWG
Maximum Compatible Wire Size
10 AWG
Tool Length
8 in
Number of Crimping Sizes
3

Details

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Capacity
MC3, MC4
For Use With
MC3, MC4 Solar Cable
Adjustable
No
Max. Crimping Force
Not Rated
Cuts
Yes
Strips
Yes
Item
Solar Crimper Kit
Includes
Crimp Frame, Die Set For 3mm PV Connector, 4mm PV Connector, Solar Cable Stripper, Cable Cutter, Open End Spanner and Unlocking Tool, 5 x 75mm Screwdriver, #2 x 100mm Screwdriver, Carrying Case
Tool Included
CP-3006FS1 Parralel Action Crimper for Solar Panel Contacts
Compatible Connector Type
3mm PV Connector, 4mm PV Connector
Includes Crimping Die
Yes
Maximum Crimping Force
Not Rated
Includes Storage Container
Yes
Adjustability
Not Adjustable
Compatible Cable Type
Copper Cable
Crimper Style
Ratcheting Crimper
Crimping Capacity
3mm PV Connector, 4mm PV Connector
Insulated
No
Compatible Terminal Type
Uninsulated

Description

Solar Crimper Kit, Crimper Style Ratcheting Crimper, Compatible Cable Type Copper Cable, Compatible Connector Type 3mm PV Connector, 4mm PV Connector, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 14 AWG, Maximum Compatible Wire Size 10 AWG, Crimping Capacity 3mm PV Connector, 4mm PV Connector, Maximum Crimping Force Not Rated, Tool Included CP-3006FS1 Parralel Action Crimper for Solar Panel Contacts, Number of Crimping Sizes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.