Zoro Homepage

Crimper, 10" L, Steel, 0.65 lb

  • Mfr # 300-015

  • Zoro # G522657970


product price: $33.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-015
Zoro #
G522657970
UPC #
617293000442
Country of Origin
Taiwan, Province of China

Description

Crimper, Crimper Style Indent Crimper, Crimping Capacity 26 to 20 AWG, Compatible Connector Type Wire Terminal, Compatible Terminal Type D-Sub Contacts, Minimum Compatible Wire Size 26 AWG, Maximum Compatible Wire Size 20 AWG, Maximum Crimping Force Not Applicable, Tool Length 10 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Body Material Steel, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.