Zoro Homepage

Crimper, 13" L, Steel, 1.3 lb

  • Mfr # 902-160

  • Zoro # G022658002


product price: $40.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-160
Zoro #
G022658002
UPC #
617293013534
Country of Origin
Taiwan, Province of China

Description

Crimper, Crimper Style Wire Crimper, Crimping Capacity 6 to 2 AWG, Compatible Connector Type Wire Terminal, Compatible Terminal Type Insulated, Uninsulated, Minimum Compatible Wire Size 6 AWG, Maximum Compatible Wire Size 2 AWG, Maximum Crimping Force Not Applicable, Tool Length 13 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Body Material Steel, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.