Zoro Homepage

Crimper, 20" L, Steel, 14 lb

  • Mfr # 902-544

  • Zoro # G022656435


product price: $1,066.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-544
Zoro #
G022656435
UPC #
617293022062
Country of Origin
China

Description

Crimper, Crimper Style Hydraulic Crimper, Crimping Capacity 4 AWG to 500 kcmil, Compatible Connector Type Wire Terminal, Compatible Terminal Type Electrical Lugs, Minimum Compatible Wire Size 4 AWG, Maximum Compatible Wire Size 500 kcmil, Maximum Crimping Force 13,440 lb, Tool Length 20 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Body Material Steel, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.