Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimper, 5" L, Steel, 1 lb

  • Mfr # CP-462G

  • Zoro # G122657219


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-462G
Zoro #
G122657219
UPC #
4710810398001
Country of Origin
China

Description

Crimper, Crimper Style Wire Ferrule Crimper, Crimping Capacity 28 to 7 AWG, Compatible Connector Type Wire Terminal, Compatible Terminal Type Square Crimp, Minimum Compatible Wire Size 28 AWG, Maximum Compatible Wire Size 7 AWG, Maximum Crimping Force Not Applicable, Tool Length 5 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Body Material Steel, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.