Zoro Homepage

Crimper

  • Mfr # 500-001

  • Zoro # G822658370


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-001
Zoro #
G822658370
UPC #
617293000626
Country of Origin
Taiwan, Province of China

Description

Crimping Kit, Crimper Style Ratcheting Crimper, Compatible Cable Type Coax Cable, Compatible Connector Type Coax Connectors, Compatible Terminal Type Coax Cable, Minimum Compatible Wire Size 0.1 in, Maximum Compatible Wire Size 0.4 in, Crimping Capacity .068 in to .429 in Hex, Maximum Crimping Force Not Applicable, Number of Crimping Sizes 14, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Insulated No, Connectors Included Not Applicable, Container Type Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.