Crimper, CrimPro, Insulated Terminal Die, 22 to 8 AWG
- Mfr # CP-372FD27
- Zoro # G708587909
product price:Â
$
74.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-372FD27
- Zoro #
- G708587909
- UPC #
- 617293016207
- Country of Origin
- China
Description
The Eclipse CrimPro CP-372FD27 is a crimping tool supplied with an insulated terminal die for 22 to 8 AWG wire. It is used to crimp insulated terminals onto wire in electrical and wiring applications within the specified wire range.
Key Features:
- Product Type: Crimping tool with insulated terminal die
- Wire Range: 22 to 8 AWG
- Terminal Compatibility: Insulated terminals
- Model: CP-372FD27
- Brand: Eclipse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.