Crimpro Crimper, Insulated Flag Terminals, 12-10/14-16 AWG

  • Mfr # 902-330
  • Zoro # G408587902
product price: 
$
89.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
902-330
Zoro #
G408587902
UPC #
617293017853
Country of Origin
Taiwan, Province of China

Description

The Eclipse 902-330 Crimpro Crimper is a hand crimping tool for insulated flag terminals. It is designed for use with yellow and blue terminals in AWG 12-10 and 14-16 wire sizes, for terminal crimping applications involving compatible insulated flag terminals and wire sizes.

Key Features:

  • Tool Type: Hand crimping tool for insulated flag terminals
  • Terminal Compatibility: Insulated flag terminals
  • Wire Gauge Range: AWG 12-10 and 14-16
  • Color Compatibility: Yellow and blue terminals
  • Model Number: 902-330

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews