Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eclipse Tools Cable Tie, Hook Tape, 8inL x 1/2inW, Red, 25/Pk

  • Mfr # 900-098-RD

  • Zoro # G508546441


product price: $24.95
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-098-RD
Zoro #
G508546441
UPC #
617293009513
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
8 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Red

Description

Eclipse tools 900-098-rd cable tie, hook tape, 8l x 1/2w, red, 25/pk 8 red, 25 pk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.