Zoro Homepage

ESD Precision Screwdriver Set, Combo, 9 pcs

  • Mfr # SD-0839

  • Zoro # G4442934


product price: $36.49
/ea

Key Features

Tip Style
Phillips, Slotted, Torx
Tip Size
1/8 in, 5/64 in, 7/64 in
Number of Pieces
9
Includes
Slotted 5/64 in x 2 in , 7/64 in x 2 in , 1/8 in x 2 in , Phillips #00 x 2 in , #0 x 2 in , #1 x 2 in , Torx(R) T4 x 2 in , Tamper Resistant Torx(R) TR5 x 2 in , TR6 x 2 in
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-0839
Zoro #
G4442934
UPC #
094721086122
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/8 in, 5/64 in, 7/64 in
Shank Length
2 in
Overall Length
5 3/4 in
Handle Length
3 7/8 in
Container Height
7 in
Range of Lengths
5 15/16 in
Container Width
6 in
Sizes Included
Phillips: #00 x 2 in, #0 x 2 in, #1 x 2 in, Torx: T4 x 2 in, Slotted: 5/64 in x 2 in, 7/64 in x 2 in, 1/8 in x 2 in, Tamper Resistant Torx: TR5 x 2 in, TR6 x 2 in
Container Length
6 in

Details

Item
ESD Safe Precision Screwdriver Set
Tip Style
Phillips, Slotted, Torx
Number of Pieces
9
Includes
Slotted 5/64 in x 2 in , 7/64 in x 2 in , 1/8 in x 2 in , Phillips #00 x 2 in , #0 x 2 in , #1 x 2 in , Torx(R) T4 x 2 in , Tamper Resistant Torx(R) TR5 x 2 in , TR6 x 2 in
Handle Material
Rubber
Insulated
No
Nonsparking
No
Handle Design
Ergonomic with Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Capable
Tether Capable
Tip Style Group
Precision
Shank Shape
Round
Standards
RoHS
ESD Safe
Yes
Shank Material
Alloy Steel
Finish
Chrome with Black Oxide Tip
Handle Type
Ergonomic
Tether Style
Tether Capable
Grip Style
Cushion
Ratcheting
No
Non-Sparking
No
Tether Ready
No
Handle Color
Green
Corrosion Resistant
No
Measurement Type
SAE, Torx
Container Type
Pouch
Magnetized Tip
No
Shank Finish
Black Oxide, Chrome
Tip Finish
Black Oxide
Insulated / Uninsulated
Uninsulated
Material
Cr-Mo-V Steel
Number of Ends
1
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Phillips, Slotted, Torx
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
ESD Safety
ESD Safe
Corrosion-Resistance
Not Corrosion-Resistant

Description

ESD Safe Precision Screwdriver Set, Tip Finish Black Oxide, 1/8 in, 5/64 in, 7/64 in, Security Torx, Cushion, Number of Pieces 9, No, ESD Safe Yes, Non-Sparking No, Measurement Type SAE, Torx, Includes Slotted 5/64 in x 2 in , 7/64 in x 2 in , 1/8 in x 2 in , Phillips #00 x 2 in , #0 x 2 in , #1 x 2 in , Torx(R) T4 x 2 in , Tamper Resistant Torx(R) TR5 x 2 in , TR6 x 2 in , Corrosion Resistant No, RoHS, Tether Ready No, Range of Shank Lengths 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.