ESD Wrist Strap, Adj, 6 ft L, Yellow/Black
Mfr # 900-023
Zoro # G4608161
product price: $6.99
/eaKey Features
Features
Band Resistivity 10,000 ohms
Standards
RoHS
Cord Length - Maximum
6 ft
Cord Color
Black/Yellow
Strap Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
900-023
Zoro #
G4608161
UPC #
617293001753
Country of Origin
Taiwan, Province of China
Dimensions
Cord Length - Maximum
6 ft
Details
Item
Static Control Wrist Strap
Features
Band Resistivity 10,000 ohms
Standards
RoHS
Cord Color
Black/Yellow
Strap Color
Black/Yellow
Strap Material
Elastic
Cord Shape
Coiled
Number of Strap Conductors
1
Fastening Style
Hook and Loop
Description
Static Control Wrist Strap, Size Adjustable, 6 ft. L, Color Yellow/Black, Material Polyester and Conductive Fiber, TPR Plastic, Features Band Resistivity Less Than 50 Ohm, Wrist Strap Resistivity 106 Ohm, For Use With Static Dissipative Mat, Number of Conductors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.