Zoro Homepage

ESD Wrist Strap, Adjustable, 6 ft L, Green

  • Mfr # 900-012

  • Zoro # G4623692


product price: $6.79
/ea

Key Features

Features
Band Resistivity 10^3 ohm to 10^5 ohm, Wrist Strap 10^6 ohm
Standards
RoHS
Number of Strap Conductors
1
Cord Length - Maximum
6 ft
Cord Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-012
Zoro #
G4623692
UPC #
617293001326
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length - Maximum
6 ft

Details

Item
Static Control Wrist Strap
Features
Band Resistivity 10^3 ohm to 10^5 ohm, Wrist Strap 10^6 ohm
Standards
RoHS
Number of Strap Conductors
1
Cord Color
Green
Fastening Style
Stretch
Cord Shape
Coiled
Strap Material
Elastic
Strap Color
Green

Description

Static Control Wrist Strap, Size Adjustable, 6 ft. L, Color Green, Material Polyester and Conductive Fiber, TPR Plastic, Features Band Resistivity Less Than 50 Ohm, Wrist Strap Resistivity 106 Ohm, For Use With Static Dissipative Mat, Number of Conductors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.