Zoro Homepage

Extraction Tool, ESD, 4 In.

  • Mfr # 902-224

  • Zoro # G7487715


product price: $10.69
/ea

Key Features

Type
ESD
Number of Pieces
1
Material
Stainless Steel and POM Plastic
Length (In.)
4 in
Number of Pins
Up to 128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-224
Zoro #
G7487715
UPC #
617293014203
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 in
Contact Size
20, 128
Tool Length
4 in

Details

Item
Extraction Tool
Type
ESD
Number of Pieces
1
Material
Stainless Steel and POM Plastic
Number of Pins
Up to 128
Meets/Exceeds
RoHS
Application
Safe And Easy Removal of PLCC's Without Damage to Component Parts
Features
A Spring Assisted Chip Carrier Extraction Tool, Specially Designed for The Safe Removal of PLCC's From Sockets Without Damage to Component Parts
Product Type
PLCC Extractor
ESD-Safe
Yes
Pitch
7 mm
Body Material
Stainless Steel
Standards
RoHS Compliant

Description

Extraction Tool, Product Type PLCC Extractor, Pitch 7 mm, Contact Size 20, 128, Number of Pins Up to 128, Tool Length 4 in, ESD-Safe Yes, Body Material Stainless Steel, Features A Spring Assisted Chip Carrier Extraction Tool, Specially Designed for The Safe Removal of PLCC's From Sockets Without Damage to Component Parts, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.