Zoro Homepage

General Hand Tool Kit, No. of Pcs. 17

  • Mfr # SD-9314

  • Zoro # G0158210


product price: $16.49
/ea

Key Features

Number of Pieces
17
Includes
12 Bits, Opening Levers, Miniature Suction Cup, Prying Paddle,
Features
Miniature Suction Cup, Polyoxymethylene (POM) Opening Levers, Prying Paddle
Sub-Category
Electronics Tool Set
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-9314
Zoro #
G0158210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Electronics Tool Kit
Number of Pieces
17
Includes
12 Bits, Opening Levers, Miniature Suction Cup, Prying Paddle,
Features
Miniature Suction Cup, Polyoxymethylene (POM) Opening Levers, Prying Paddle
Sub-Category
Electronics Tool Set
Standards
RoHS
Tool Storage Type Included
Case
Screwdrivers Included
Multibit with 12 Bits
Tool Families Included
Drivers and Bits, Miscellaneous Tools
Tool Kit Product Grouping
Tool Kits
Tool Storage Included
Yes
Number of Miscellaneous Tools
4
Miscellaneous Tools Included
(1) Prying Paddle, (1) Suction Cup, (2) Levers
Number of Screwdrivers
13
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Inspection and Retrieving Tools Included
None
Cutting Tools Included
None
Wrenches Included
None
Pliers Included
None
Number of Pliers
0
Number of Inspection and Retrieving Tools
0
Number of Wrenches
0
Number of Cutting Tools
0
Putty Knives and Scrapers Included
None
Measurement Type
SAE
Insulated
Uninsulated
Number of Electrical and Telecom Tools
0
Sockets, Drive Tools, and Accessories Included
None
Non-Sparking
No
Screwdrivers, Keys, and Bits Included
(12) Screwdriver Bits
Number of Abrasives and Finishing Tools
0
Foam Inserts Included
No
HVAC Tools Included
None
Number of Measuring and Testing Tools
0
Number of Putty Knives and Scrapers
0
Number of Sockets, Drive Tools, and Accessories
0
Number of HVAC Tools
0
Tool Storage Type
Rolling Tool Case
Number of Striking and Struck Tools
0
Number of Plumbing Tools
0
Striking and Struck Tools Included
None
Measuring and Testing Tools Included
None
Abrasives and Finishing Tools Included
None
Electrical and Telecom Tools Included
None
Number of Screwdrivers, Keys, and Bits
12
Plumbing Tools Included
None

Description

When you need to get your project done quickly and easily, you can count on the Eclipse SD-9314 General Hand Tool Kit. It contains a wide range of tools that will make light work of any job. This kit includes miscellaneous tools such as opening levers, miniature suction cup and prying paddle. The kit also comes with 13 screwdrivers and 4 miscellaneous tools in a case for easy storage. Each screwdriver has 12 bits that fit into the multi-bit end, which is perfect for working in tight spaces. No matter what your task is, this general hand tool kit from Eclipse Tools will give you the right tool for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.