Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Hand Tool Kit, No. of Pcs. 26

  • Mfr # PK-2809M

  • Zoro # G0120821


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
26
Includes
7.6" Combination Plier, 6.5" Insulated Side Cutter, Insulated Single Open End Wrench: 10mm, 11mm, 13mm, 14mm, 17mm, 19mm, Insulated Screwdrivers: 2.5 x 75, 3.0 x 100, 4.0 x 100, 5.5 x 125, #0 x 60, #1 x 80, #2 x 100, 1/2" Insulated Drive T-Handle: 200mm, 1/2" Insulated Drive Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm, 7" Insulated Straight Blade Cable Knife, 6" Insulated Hook Blade Cable Knife, Plastic Tool Box
SAE or Metric
SAE, Metric
Wrenches Included
Single Open End
Tool Kit Product Grouping
Insulated Tool Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-2809M
Zoro #
G0120821
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Insulated Tool Kit
Number of Pieces
26
Includes
7.6" Combination Plier, 6.5" Insulated Side Cutter, Insulated Single Open End Wrench: 10mm, 11mm, 13mm, 14mm, 17mm, 19mm, Insulated Screwdrivers: 2.5 x 75, 3.0 x 100, 4.0 x 100, 5.5 x 125, #0 x 60, #1 x 80, #2 x 100, 1/2" Insulated Drive T-Handle: 200mm, 1/2" Insulated Drive Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm, 7" Insulated Straight Blade Cable Knife, 6" Insulated Hook Blade Cable Knife, Plastic Tool Box
SAE or Metric
SAE, Metric
Wrenches Included
Single Open End
Tool Kit Product Grouping
Insulated Tool Kits
Tool Families Included
Drivers and Bits, Pliers, Wrenches
Pliers Included
Combination, Insulated Side Cutter
Number of Pliers
2
Number of Screwdrivers
8
Nonsparking
No
Screwdrivers Included
Slotted 2.5mm x 75mm, 3.0mm x 100mm, 4.0mm x 100mm, 5.5mm x 125mm, #0 x 60mm, #1 x 80mm, #2 x 100mm, 1/2 in Dr Insulated T-Handle 200mm
Tool Storage Included
Yes
Sub-Category
Contractor
Tool Storage Type Included
Tool Box
Insulated / Uninsulated
Insulated
Standards
RoHS, VDE
Number of Wrenches
6
Miscellaneous Tools Included
None
Putty Knives and Scrapers Included
None
Cutting Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Miscellaneous Tools
0
Inspection and Retrieving Tools Included
None
Number of Cutting Tools
0
Primary Application
General Maintenance
Insulated
Insulated
Measurement Type
Metric
Voltage Rating
1,000 V
Electrical and Telecom Tools Included
None
Number of Measuring and Testing Tools
0
Non-Sparking
No
Tool Storage Material
Plastic
Number of Plumbing Tools
0
Tool Storage Type
Tool Case
Plumbing Tools Included
None
Measuring and Testing Tools Included
None
Number of Putty Knives and Scrapers
0
Number of Abrasives and Finishing Tools
0
Sockets, Drive Tools, and Accessories Included
None
Abrasives and Finishing Tools Included
None
Number of Drawers
0
Includes Casters
No
Number of Electrical and Telecom Tools
0
Number of Sockets, Drive Tools, and Accessories
0

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type Metric, Drive Size Sockets Not Included, Number of Pieces 26, Pliers Included Combination, Insulated Side Cutter, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Single Open End, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 2, Number of Wrenches 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.