Zoro Homepage

General Hand Tool Kit, No. of Pcs. 8

  • Mfr # 902-215

  • Zoro # G0120806


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes
0.4 Flat Blade Screwdriver 3", 0.5 Flat Blade Screwdriver 4",1.0 Flat Blade Screwdriver 5",PH1 Phillips Head Screwdriver 3.1",PH2 Phillips Head Screwdriver 4",6.3" Insulated Wire Stripping Pliers,6.3" Insulated Side Cutter,6.3" Insulated Longnose Pliers,
Features
Certified to IEC 60900: 2004, VDE, and DIN 1000V safety standards
Standards
RoHS, VDE
Sub-Category
Contractor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-215
Zoro #
G0120806
UPC #
617293014111
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Insulated Tool Kit
Number of Pieces
8
Includes
0.4 Flat Blade Screwdriver 3", 0.5 Flat Blade Screwdriver 4",1.0 Flat Blade Screwdriver 5",PH1 Phillips Head Screwdriver 3.1",PH2 Phillips Head Screwdriver 4",6.3" Insulated Wire Stripping Pliers,6.3" Insulated Side Cutter,6.3" Insulated Longnose Pliers,
Features
Certified to IEC 60900: 2004, VDE, and DIN 1000V safety standards
Standards
RoHS, VDE
Sub-Category
Contractor
Tool Storage Included
Yes
Tool Storage Type Included
Bag
Insulated / Uninsulated
Insulated
Number of Electrical and Telecomm Tools
1
Number of Pliers
2
Number of Screwdrivers
5
Screwdrivers Included
Slotted 0.4mm x 2.5mm x 75mm, 0.5mm x 3.0mm x 100mm, 1.0mm x 5.5mm x 125mm, Phillips #1 x 80mm, #2 x 100mm
Electrical and Telecomm Tools Included
6-1/2 in Wire Stripper
Nonsparking
No
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Pliers
Pliers Included
Diagonal-Cutting Pliers, Long-Nose Pliers
Tool Kit Product Grouping
Insulated Tool Kits
Number of Miscellaneous Tools
0
Cutting Tools Included
None
Putty Knives and Scrapers Included
None
Number of Inspection and Retrieving Tools
0
Number of Wrenches
0
Number of Cutting Tools
0
Wrenches Included
None
Miscellaneous Tools Included
None
Inspection and Retrieving Tools Included
None
Insulated
Insulated
Voltage Rating
1,000 V
Measurement Type
SAE
Plumbing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of HVAC Tools
0
Foam Inserts Included
No
Tool Storage Type
Tool Case
Number of Measuring and Testing Tools
0
Number of Plumbing Tools
0
Number of Electrical and Telecom Tools
1
Number of Striking and Struck Tools
0
Measuring and Testing Tools Included
None
Non-Sparking
No
Electrical and Telecom Tools Included
(1) Wire Stripper
Number of Screwdrivers, Keys, and Bits
5
Sockets, Drive Tools, and Accessories Included
None
Abrasives and Finishing Tools Included
None
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (3) Slotted Screwdrivers
HVAC Tools Included
None
Includes Casters
No
Number of Putty Knives and Scrapers
0
Number of Drawers
0
Number of Abrasives and Finishing Tools
0
Striking and Struck Tools Included
None

Description

If you are looking for a general hand tool kit that is certified to the highest safety standards, look no further than the Eclipse 902-215 General Hand Tool Kit. It comes with a 6-1/2 in long nose and 6-1/2 in side cut pliers. This kit also includes two wire strippers and five screwdrivers of various types. The insulated tools feature a VDE approval, IEC 60900 certification, and DIN 1000V approval. If you want to be sure that your tools meet the highest safety standards, then this Eclipse 902-215 General Hand Tool Kit is definitely worth checking out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.