Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eclipse High Fragrance Urinal Screen, Blue, Ocean Breeze - Case of 36

  • Mfr # 149536

  • Zoro # G622602634


product price: $91.99
/pk 36, $2.56/ea
Free Shipping & Returns

Key Features

Cleaner Container Size
7 x 7 in
Fragrance
Ocean Breeze
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Color
Blue
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149536
Zoro #
G622602634
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
7 x 7 in
Length
7 in
Width
7 in

Details

Fragrance
Ocean Breeze
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Color
Blue

Description

The Eclipse High Fragrance Blue Urinal Screen in Ocean Breeze combines high-frequency fragrance with a patent-pending anti-splash design for cleaner, fresher restrooms. It delivers a stronger and longer-lasting fragrance than standard screens, helping maintain a pleasant atmosphere even in high-traffic facilities. With a universal fit for virtually all urinals, Eclipse reduces splashback, lowers maintenance needs, and provides consistent odor control. It is packaged in a convenient case of 36 screens.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.