Zoro Homepage

Hobby Knife Set, Rubber/Steel, Green, 30 Pc

  • Mfr # PD-395A

  • Zoro # G4462403


product price: $42.79
/ea

Key Features

Blade Length
3 in, 4 in
Color
Green
Includes
(1) Tweezers, (19) Wood Carving Blades, (2) Scratch Awl Blades, (4) Shovel Blades, 30 Pieces: (3) Non-Slip Handles, and Carrying Case, Grindstone, Precision Jeweler Screwdriver
Handle Type
Rubber Coated, Ergonomic
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-395A
Zoro #
G4462403
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
3 in, 4 in
Handle Length
1 in, 2 in
Blade Thickness
0.021 in

Details

Item
Hobby Knife Set
Color
Green
Includes
(1) Tweezers, (19) Wood Carving Blades, (2) Scratch Awl Blades, (4) Shovel Blades, 30 Pieces: (3) Non-Slip Handles, and Carrying Case, Grindstone, Precision Jeweler Screwdriver
Handle Type
Rubber Coated, Ergonomic
Handle Material
Rubber
Blade Material
Steel
Blade Shape
Curved, Straight
Handle Color
Green
Blade Type
Straight
Material Application
Fabric, Paper, Plastic, Wood
Replaceable Blade
Yes
Handle Style
Ergonomic
Features
Luxury Rubber Handle Provides the Soft and Easy-to Grip Feeling

Description

The Eclipse PD-395A Hobby Knife Set is the ideal tool for anyone who wants to do precision work on a variety of materials. This set contains 30 pieces that can help you create clean, accurate cuts. The rubberized handle provides excellent grip and comfort while working with small, detailed projects. The ergonomic design helps to reduce hand fatigue, so you can spend more time on your project without worrying about discomfort or tiredness. These blades are made from high quality sk5 steel, giving them long lasting sharpness and durability. The Eclipse PD-395A Hobby Knife Set is an excellent choice for anyone looking for the right tools to get the job done.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.