Hydraulic Crimp Tool, 12 tons
Mfr # 902-480
Zoro # G0533447
product price: $846.99
/ea
Free Shipping & Returns
Key Features
Includes
1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 MCM, 350 MCM, 4 AWG, 4/0 AWG, 500 MCM, 6 AWG, 600 MCM, 800 MCM Dies
Max. Crimping Force
24,000 lb
Overall Length
21 1/4 in
Includes Crimping Die
Yes
Compatible Connector Type
Compression Lugs, Compression Splices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-480
Zoro #
G0533447
UPC #
617293020969
Country of Origin
China
Dimensions
Overall Length
21 1/4 in
Tool Length
21 1/4 in
Minimum Compatible Wire Size
6 AWG
Maximum Compatible Wire Size
750 kcmil
Details
Item
Hydraulic Crimp Tool
Includes
1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 MCM, 350 MCM, 4 AWG, 4/0 AWG, 500 MCM, 6 AWG, 600 MCM, 800 MCM Dies
Max. Crimping Force
24,000 lb
Includes Crimping Die
Yes
Compatible Connector Type
Compression Lugs, Compression Splices
Crimping Capacity - Copper Lug
1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 500 kcmil, 6 AWG, 600 kcmil, 800 kcmil
Crimping Capacity - Aluminum Lug
1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 500 kcmil, 6 AWG, 600 kcmil, 800 kcmil
Crimper Style
Hydraulic Crimping Tool
Maximum Crimping Force
12 ton
Maximum Crimping Capacity - Copper Lug
800 kcmil
Grip Style
Deluxe Cushion
Maximum Crimping Capacity - Aluminum Lug
800 kcmil
Minimum Crimping Capacity - Copper Lug
6 AWG
Adjustability
Manual
Minimum Crimping Capacity - Aluminum Lug
6 AWG
Compatible Terminal Type
Insulated, Uninsulated
Insulated
No
Tool Weight
14 lb
Description
Hydraulic Crimp Tool, Crimper Style Hydraulic Crimping Tool, Compatible Connector Type Compression Lugs, Compression Splices, Compatible Terminal Type Insulated, Uninsulated, Minimum Compatible Wire Size 6 AWG, Maximum Compatible Wire Size 750 kcmil, Maximum Crimping Force 12 ton, Tool Length 21 1/4 in, Insulated No, Adjustability Manual, Crimping Capacity - Aluminum Lug 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 500 kcmil, 6 AWG, 600 kcmil, 800 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.