Zoro Homepage

Knockout Punch/Die Kit, 3/4in. Conduit Sz

  • Mfr # 902-486

  • Zoro # G4014930


product price: $18.69
/ea

Key Features

Hole Size (In.)
1 7/64 in
Size
3/4"
For Use With
1/2" Ratchet and 1" Socket
Slug
Falls Free
Number of Pins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-486
Zoro #
G4014930
UPC #
617293021065
Country of Origin
China

Dimensions

Hole Size (In.)
1 7/64 in
Size
3/4"
Conduit and Pipe Size (In.)
3/4 in
Hole Size Nominal
1.115 in
Inside Die Depth
1 1/2 in
Nominal Hole Size
1 7/64 in
Exact Hole Diameter
1 11/100 in

Details

Item
Replacement Punch Die Set
For Use With
1/2" Ratchet and 1" Socket
Slug
Falls Free
Number of Pins
0
Features
Replacement Punch/Die Set
Function
For Hole Punching
Max. Capacity Mild Steel (Ga.)
10
Type
Manual
Use With
1/2 in Ratchet and 1 in Socket
Number of Pieces
1
Punch Shape
Round
Maximum Sheet Metal Capacity-Steel
10 ga
Slug Type
Falls Free
Knockout Punch Component Included
Die
Includes Draw Stud
No
For Use With Tool Type
Manual Hydraulic
Material Application
Aluminum, Fiberglass, Mild Steel, Plastic
Maximum Sheet Metal Capacity-Aluminum
10 ga

Description

This Eclipse 902-486 Knockout Punch/Die Kit is a replacement punch die set that can be used for various applications. It will make the job of punching holes in metal much easier and safer. This kit includes a 1 7/64" knockout punch, which makes it easy to create knockouts for wire or cable. The hole size nominally measures 1.115", while the slug falls free when you are done using it. This kit comes with a 3/4" conduit and pipe size, so you can use it on an array of projects. The maximum capacity for mild steel is 10 ga., making this tool perfect for light gauge metals such as sheet metal and thin wall tubing. If you need to punch holes in sheet metal or other materials that require precise measurements, then consider purchasing the Eclipse 902-486 Knockout Punch/Die Kit today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.