Zoro Homepage

Ceramic Pot magnet, Pull Force:198.0lb

  • Mfr # E874

  • Zoro # G0716705


product price: $21.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E874
Zoro #
G0716705
UPC #
-
Country of Origin
China

Details

Item
Magnet,Ceramic Pot,Pull Force 198.0 lb.

Description

Magnet,Ceramic Pot,Pull Force 198.0 lb.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.