Zoro Homepage

Eclipse Ultralift E 4400lbs

  • Mfr # ULE4400

  • Zoro # G010825911


product price: $1,199.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Width
7.3 in
Max. Rated Round Capacity
1760 lbs
Max. Rated Flat Capacity
4400 lbs
Max. Heat Resistant Temp.
14°F to 104°F
Standards
ASME B30.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULE4400
Zoro #
G010825911
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7.3 in
Overall Length
19 in

Details

Item
Permanent Magnet Lifter
Max. Rated Round Capacity
1760 lbs
Max. Rated Flat Capacity
4400 lbs
Max. Heat Resistant Temp.
14°F to 104°F
Standards
ASME B30.20
Magnet Material
Proprietary Permanent Magnet Grade Material

Description

The Ultralift E range is used to lift ferrous sheets and ferrous round bar. Depending on the version, the Ultralift E can be used on minimum ferrous plate thickness from0.3in thick bearing in mind that the thinner the plate the less the holding force achieved will be. For safely lifting thinner plate and sheet, please use the Ultralift TPrange. The WLL varies from up to 220lb 100kg for the ULE0220 rising up to 4400lb 2000kg for the ULE4400 when used on ferrous flat plate. The WLL varies from up to110lb 50kg for the ULE0220 3.1in maximum diameter rising up to 1760lb 800kg for the ULE4400 24in maximum diameter when used on ferrous round bar diameterlimits apply for each version. Please note that the WLL varies with sheet thickness and with diameter. These figures are based on lifting high quality mild steel of thestated sheet thickness or diameter with no air gap in the way see table on next page for further details. The Lifting Performance achieved is application specific.Maintain Health & Safety at all times. Perform a small safety lift first. Lifting performance could vary depending on the application. Performance will vary with air gap,steel shape steel thickness and/or diameter, steel type permeability, surface finish and temperature. Lift loads vertically with load not unbalanced, avoiding anysudden movements. Thinner and wider materials may bend/flex risking peel and lift failure - use spreader beams for wider loads and for loads that bend/flex.Do not use any lifter if it appears to be damaged. Inspect the lifter at least annually. We can inspect and service/repair our Lifters for you.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.